Add More Items
View All Quick Selects
Below you can add an image for 'capacitive proximity sensor' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The CMR Is A Line Voltage Sensor That Easily Mounts Directly to A Ceiling. Ceiling Mount Sensors Are Offered In A Multitude Of Configurations Which Address Many Applications. Lens Options Include Large Motion Extended Range, Small Motion Standard Range and Bi-Directional For Hallways. These Sensors Are Capable Of Covering An Entire Private Office or Small Room By Themselves.
Total Availability: In Stock
Check local availability
Book Price
$182.60
Each
Klein Tools CL710 Clamp Meter Delivers Accurate Measurements Across Ac/DC Current, Voltage, Resistance, Continuity, Frequency, and Capacitance, All With True RMS Precision. It Features Diode Testing and A Low Impedance (Loz) Mode to Eliminate Ghost Voltages. The Clamp Features NCV Detection With Escalating Audio-Visual Alerts The Closer to The Voltage Source. The Transflective Reverse-Contrast Display and Lighted Dial Ensure Visibility In Any Lighting A Reliable Tool For Diverse Applications.
$121.71
Ac/DC Clamp Meter, 2% ±5 Digits (DC Current);1.5% ±5 Digits (20 HZ to 500 HZ) (Ac Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (MV DC);1% ±5 Digits (Resistance);1% ±4 Digits (Capacitance) Accuracy, 500 HZ, Alkaline, 600 A, 600 V Ac, Battery Powered, 45 MM Height, 249 MM Length, 45 MM Width, 395 G, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 Yr Warranty
$661.42
True-RMS Multimeter, ±0.05% (DC Voltage);±0.7% (Ac Voltage);+/-0.2% (DC Current);+/-1% (Ac Current);+/-1% (Temperature);±0.2% (Resistance);±1% (Capacitance);±0.005% (Frequency) Accuracy, 199.99 HZ;1.9999 KHZ;19.999 KHZ;199.99 KHZ, Alkaline, 600 Ma;6000 Ma;60 Ma;600 Ma;6 A;10 A, 600 MV;6 V;60 V;600 V;1000 V, Battery Powered, 201 MM Height, 98 MM Length, 52 MM Width, LCD Display, -328 °F Operating Temperature, +1994 °F Operating Temperature
$688.72
Battery Powered Combo Smoke & CO Alarm With 10-Year Sealed 3V Lithium Battery and Silence Feature. Includes Photoelectric Smoke Sensing Technology and Electrochemical Carbon Monoxide Sensor.
$48.99
Eaton Comet 18MM Tubular Photoelectric Sensor, Retroreflective, Forward Viewing, Output On, 6.6 FT, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$386.79
110 CFM, 0.9 Sones, Humidity Sensing Fan, Energy Star Qualified
$205.96
Eaton Comet 18MM Tubular Photoelectric Sensor, Polarized Retroreflective, Right Angle, Output On, Dual Key Micro, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, 4 Pin, Ac: L1 Switched, DC: NPN Open Collector, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
$484.46
Eaton Comet 18MM Tubular Photoelectric Sensor, Through Beam, 20 FT Range, Forward Viewing, Output On, 6.6 FT, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
$328.18
Eaton SM Series Rectangular Body Photoelectric Sensor, Right Angle, Sensor Dist 2 In., 100 Ma Max DC, NPN and PNP Open Collector, 100 Ma At 30 VDC, 4 Pin M12 Connector, 10-30 VDC Input, Background Suppression
$273.48
Occupancy Sensor, 20 A, 120/277 V, 3 W, 3.28 In Length, 1.40 In Width, 4.19 In Height, White, -4 °F Operating Temperature, +60 °C Operating Temperature
$41.52
Occupancy Sensor, 15 A, 125 V Ac, 3 W, 3.28 In Length, 1.40 In Width, 4.19 In Height, Red, -4 °F Operating Temperature, +60 °C Operating Temperature, 0.36 LB/Ea
Eaton SM Series Rectangular Body Photoelectric Sensor, Sensor Dist 10 FT., 200 Ma Max Ac/DC, Ac: L1 Switched, DC: NPN Open Collector, 200 Ma DC NPN/Ac 3-Wire, 4 Pin Dual Key Micro Connector, 18–264 Vac/18–50 VDC Input
$246.86
Eaton SM Series Rectangular Body Photoelectric Sensor, Sensor Distance: 2 In., 200 Ma Max Ac/DC, Ac: L1 Switched, DC: NPN Open Collector, 200 Ma DC NPN/Ac 3-Wire, 4 Pin Dual Key Micro Connector, 18–264 Vac/18–50 VDC Input
$332.12
Eaton Occupancy Sensor Switch, Dual Tech Motion, Flush, 120/277V, Wire Lead, Ivory, Inc, MLV, Elv, FLR, Halo, Elec MTR LDS, 1-Pole, 3-Way, 1-PH, 1000 SQ FT, 2-Rly, 800W (Inc/Hal @120V), 1200W (FLR @120V), 2200W (FLR @277V) 717352
$117.56
Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, The Milwaukee® Packout™ Low-Profile Organizer Is Constructed With Impact Resistant Materials For Jobsite Durability and Features An IP65 Rated Weather Seal to Keep Out Rain and Jobsite Debris. The Interior Contains 10 Removable Bins That Feature Removable Bin Dividers For Increased Storage Capacity. No-Travel Bins Seals Prevent The Bin’S Contents From Migrating Between Bins During Transport.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$50.72
Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, The Milwaukee® Packout™ Low-Profile Compact Organizer Is Constructed With Impact Resistant Materials For Jobsite Durability and Features An IP65 Rated Weather Seal to Keep Out Rain and Jobsite Debris. The Interior Contains 5 Removable Bins That Feature Removable Bin Dividers For Increased Storage Capacity. No-Travel Bins Seals Prevent The Bin’S Contents From Migrating Between Bins During Transport.
$34.42
Range Adjustable-Field Sensor, 12 to 250 V DC;24 to 250 V Ac, 0.32 LB
$559.00
Eaton Occupancy Sensor Switch, Motion Sensor With Nightlight, Flush, 120V, Wire Leads, Maintained Closure, White, Incand, MLV, Elv, FLRSNT, CFL, Led, Halo, 1-Pole, 3-Way, 1-Phase, 1000 SQ FT, Occupancy, 1000W 710872
$52.45
Eaton Vacancy Sensor Switch, No Neutral Connection, Flush, 120V, Wire Leads, Maintained Closure, White, Incand, MLV, Elv, FLRSNT, CFL, Led, Halo, 1-Pole, 3-Way, 1-Phase, 450 SQ FT, Vacancy, 600W 722165
$45.19
20
Popularity
Default